This item is Discontinued.

Westgate SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) SCLP-4FT-40W-35K-D

SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (Discontinued)

  • Mfr # SCLP-4FT-40W-35K-D
  • Zoro # G602638318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCLP-4FT-40W-35K-D
Zoro #
G602638318
UPC #
845060006124
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
4600LM
Color
White
CRI
>80
Material
Aluminum Finish

Description

4 Feet long
Voltage: 120~277VAC 50/60Hz
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 115LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Anodized Aluminum
Lens: Louver Lens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.