This item is Discontinued.

Westgate SCR-24D-40K-DLED SUSPENDED 2/3 LOUVER & PERF. CENTER BASKET LIGHT (UP/DOWN) SCR-24D-40K-D

SCR-24D-40K-DLED SUSPENDED 2/3 LOUVER & PERF. CENTER BASKET LIGHT (UP/DOWN) (Discontinued)

  • Mfr # SCR-24D-40K-D
  • Zoro # G202638541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR-24D-40K-D
Zoro #
G202638541
UPC #
845060026474
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
50W
Lumens
5197LM
Material
Aluminum
Color
White
CRI
>80

Description

Housing: White Aluminum
Lens: Polycarbonate
Voltage: 100-277VAC 50/60Hz
Ambient Temperature: -13ÂoF~104ÂoF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 105LM/W
Beam Angle: 112°
IP Rating: IP20
Life Span: 50,000 hours
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.