SCX 2.75in 2FT LINEAR 20W 30K/35K/40K/50K, White
- Mfr # SCX-2FT-20W-MCT4-D
- Zoro # G024884812
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Lens
Opal Polycarbonate
Height
3.35 in
Max. Fixture Wattage
20W
IP Rating
IP54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX-2FT-20W-MCT4-D
- Zoro #
- G024884812
- UPC #
- 845060056808
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Width
- 2.76 in
- Length
- 24.02 in
Details
- Voltage
- 120V AC to 277V AC
- Lens
- Opal Polycarbonate
- Max. Fixture Wattage
- 20W
- IP Rating
- IP54
- Power Factor
- >0.95
- Fixture Temp. Range
- -13°F to 104°F
- CRI
- >80
- Weight
- 3.75 lb
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Item
- Scx 2.75In 2Ft Linear 20W 30K/35K/40K/50K
- Lumens
- 2200LM
- Standards
- UL
- Lighting Technology
- LED
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimmable
- Fixture Housing Material
- Aluminum Housing
- Housing Finish
- White
Description
The Westgate SCX-2FT-20W-MCT4-D is a scx 2.75in 2ft linear 20w 30k/35k/40k/50k. It delivers 2200LM of 30K/35K/40K/50K light at 20W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.