SCX 2.75in LINEAR T SECTION 30K/35K/40K/50K, BK, Black
- Mfr # SCX-T-MCT4-BK
- Zoro # G424885075
product price:Â
$
87.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX-T-MCT4-BK
- Zoro #
- G424885075
- UPC #
- 840378303682
- Country of Origin
- China
Description
The Westgate SCX-T-MCT4-BK is a scx 2.75in linear t section 30k/35k/40k/50k. Operates on 120-277VAC input power. Constructed of aluminum housing in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.