Shop WESTGATE
See all product information
Create Account
SCX 4in 4FT LINEAR 40W 30K/35K/40K/50K, White
- Mfr # SCX4-4FT-40W-MCT4-D
- Zoro # G024885307
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Max. Fixture Wattage
40W
IP Rating
IP54
Dimmable
0~10V Dimmable
Voltage
120V AC to 277V AC
Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX4-4FT-40W-MCT4-D
- Zoro #
- G024885307
- UPC #
- 845060057102
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Length
- 47.44 in
- Width
- 4.0 in
Details
- Max. Fixture Wattage
- 40W
- IP Rating
- IP54
- Dimmable
- 0~10V Dimmable
- Voltage
- 120V AC to 277V AC
- Power Factor
- >0.95
- Fixture Housing Material
- Aluminum Housing
- Lumens
- 4400LM
- Standards
- UL
- Rated Life
- 50,000hr
- CRI
- >80
- Weight
- 8.0 lb
- Fixture Item
- Scx 4In 4Ft Linear 40W 30K/35K/40K/50K
- Fixture Temp. Range
- -13°F to 104°F
- Lens
- Opal Polycarbonate
- Lighting Technology
- LED
- Housing Finish
- White
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
Description
The Westgate SCX4-4FT-40W-MCT4-D is a scx 4in 4ft linear 40w 30k/35k/40k/50k. It delivers 4400LM of 30K/35K/40K/50K light at 40W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.