Zoro Homepage

SCX-2FT-20W-MCT4-D-REGN/A

  • Mfr # SCX-2FT-20W-MCT4-D-REG

  • Zoro # G402638181


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Lumens
2200LM
Material
Aluminum Housing
Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCX-2FT-20W-MCT4-D-REG
Zoro #
G402638181
UPC #
845060061338
Country of Origin
Unknown

Details

Watts
20W
Lumens
2200LM
Material
Aluminum Housing
Color
White
CRI
>80

Description

Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50,000 hours Housing: White, Aluminum Lens: Frosted Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.