Shop WESTGATE
See all product information
Create Account
SCX 2in 2FT LINEAR 20W 30K/35K/40K/50K, White
- Mfr # SCX2-2FT-20W-MCT4-D
- Zoro # G024884683
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Max. Fixture Wattage
20W
Voltage
120V AC to 277V AC
Height
3.35 in
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX2-2FT-20W-MCT4-D
- Zoro #
- G024884683
- UPC #
- 845060056990
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Width
- 2.0 in
- Length
- 24.02 in
Details
- Standards
- UL
- Max. Fixture Wattage
- 20W
- Voltage
- 120V AC to 277V AC
- CRI
- >80
- Lens
- Opal Polycarbonate
- Fixture Temp. Range
- -13°F to 104°F
- Fixture Item
- Scx 2In 2Ft Linear 20W 30K/35K/40K/50K
- Weight
- 3.75 lb
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Housing Finish
- White
- IP Rating
- IP54
- Fixture Housing Material
- Aluminum Housing
- Lighting Technology
- LED
- Lumens
- 2200LM
- Rated Life
- 50,000hr
- Power Factor
- >0.95
- Dimmable
- 0~10V Dimmable
Description
The Westgate SCX2-2FT-20W-MCT4-D is a scx 2in 2ft linear 20w 30k/35k/40k/50k. It delivers 2200LM of 30K/35K/40K/50K light at 20W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.