
SCX-3FT-30W-35K-DN/A
Mfr # SCX-3FT-30W-35K-D
Zoro # G102638238
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
30W
Lumens
3450LM
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCX-3FT-30W-35K-D
Zoro #
G102638238
UPC #
845060029871
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
30W
Lumens
3450LM
Material
Aluminum
Color
White
CRI
>80
Description
Voltage: 120~277VAC 50/60Hz
Ambient Temperature: -13°F~104°F
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP54
Life Span: 50,000 hours
Housing: White, Aluminum
Lens: Frosted Polycarbonate
Ambient Temperature: -13°F~104°F
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP54
Life Span: 50,000 hours
Housing: White, Aluminum
Lens: Frosted Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.