
SCX-4FT-40W-MCT4-D-INDSCX 2.75in 4FT LINEAR 40W 30K/35K/40K/50K
Mfr # SCX-4FT-40W-MCT4-D-IND
Zoro # G602638042
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Watts
40W
Lumens
4400LM
CRI
>80
Material
Aluminum Housing
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCX-4FT-40W-MCT4-D-IND
Zoro #
G602638042
UPC #
845060061529
Country of Origin
Unknown
Details
Watts
40W
Lumens
4400LM
CRI
>80
Material
Aluminum Housing
Color
White
Description
Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50,000 hours Housing: White, Aluminum Lens: Frosted Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.