SCX-8FT-80W-MCT4-D-DLSCX SUPERIOR ARCHITECTURAL SERIES
Mfr # SCX-8FT-80W-MCT4-D-DL
Zoro # G202638114
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Watts
80W
Lumens
8800LM
CRI
>80
Color
White
Material
Aluminum Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCX-8FT-80W-MCT4-D-DL
Zoro #
G202638114
UPC #
845060061475
Country of Origin
Unknown
Details
Watts
80W
Lumens
8800LM
CRI
>80
Color
White
Material
Aluminum Housing
Description
Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50,000 hours Housing: White, Aluminum Lens: Frosted Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.