Shop WESTGATE
Create Account
SCX 8FT RGB AND CCT BLUETOOTH APP AND REMOTE 80W 0-10V 10W RGB, White
- Mfr # SCX-8FT-RGBWW-BT
- Zoro # G924885841
product price:Â
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX-8FT-RGBWW-BT
- Zoro #
- G924885841
- UPC #
- 840378321662
- Country of Origin
- China
Description
The Westgate SCX-8FT-RGBWW-BT is a scx 8ft RGB and CCT bluetooth app and remote 80w 0-10v 10w RGB. It delivers 110LM/W of RGB light at 80W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H106.5 V102.2, operating temperature -20-+40, >5whr rated life, IP20 ingress protection, BUG rating B3 U2 G2. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.