SCX SUPERIOR ARCHITECTURAL SERIES, 30W, 4000K, White
- Mfr # SCX-3FT-30W-40K-D
- Zoro # G724884549
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Height
3.35 in
Voltage
120V to 277V
Weight
4.85 lb
Fixture Housing Material
Aluminum
Power Factor
>0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX-3FT-30W-40K-D
- Zoro #
- G724884549
- UPC #
- 845060029888
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Width
- 2.76 in
- Length
- 35.71 in
Details
- Voltage
- 120V to 277V
- Weight
- 4.85 lb
- Fixture Housing Material
- Aluminum
- Power Factor
- >0.95
- Fixture Item
- Scx Superior Architectural Series
- IP Rating
- IP54
- Fixture Temp. Range
- -13°F~104°F
- Dimmable
- 0~10V Dimmable
- Color Temperature
- 4000 K
- Lumens
- 3540LM
- Max. Fixture Wattage
- 30W
- Lighting Technology
- LED
- Housing Finish
- White
- Rated Life
- 50,000hr
- Lens
- Polycarbonate
- Standards
- UL
- CRI
- >80
Description
The Westgate SCX-3FT-30W-40K-D is a scx superior architectural series. It delivers 3540LM of 4000K light at 30W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.