Shop WESTGATE
See all product information
Create Account
SCX4-8FT-80W-MCT4-DSCX 4in 4FT LINEAR 40W 30K/35K/40K/50K
Mfr # SCX4-8FT-80W-MCT4-D
Zoro # G802637906
product price:
$
454.99
/ea
Free Shipping & Returns
Key Features
Watts
80W
Lumens
8800LM
CRI
>80
Beam Angle
120°
Material
Aluminum Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX4-8FT-80W-MCT4-D
- Zoro #
- G802637906
- UPC #
- 845060057126
- Country of Origin
- Unknown
- Watts
- 80W
- Lumens
- 8800LM
- CRI
- >80
- Beam Angle
- 120°
- Material
- Aluminum Housing
- Color
- White
- IP Rating
- IP20
Description
Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50,000 hours Housing: White, Aluminum Lens: Frosted Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.