This item is Discontinued.

Westgate Security Light, White Housing, IP65,100V~130V, 2 x12W Lamps, 900 Lumens Per Head, 120 Light Angle SOLF-17W-50K

Security Light, White Housing, IP65,100V~130V, 2 x12W Lamps, 900 Lumens Per Head, 120 Light Angle (Discontinued)

  • Mfr # SOLF-17W-50K
  • Zoro # G102632489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLF-17W-50K
Zoro #
G102632489
UPC #
845060012279
Country of Origin
Unknown

Details

Color
Light Grey
Lumens
1600LM
Watts
17W
Material
Die-Cast Aluminum With Powder Coat Finish

Description

No Wires
Die-cast aluminum with powder coat finish (Light Grey)
TIR optic lens - TYPE III
Beam Angle: 70°X150° (Directional LED Panel)
Philips Lumileds Luxeon 5050
Efficiency: Up to 200LM/W
Battery Type: LiFePO4
Battery Life: More than 2000 Cycles (2000/365 Days=5.47 Years) with Overcharge and Over-Discharge Protection.
Battery charge time to full level: 7 hours.
Operation on full charge: 32 to 36 hours depending on fixture model.
CRI: >70
Operating Temp: 14°F to 122°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
UL & DLC do not have certification category for Solar LED Street & Flood Lights yet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.