SERIES B LED ACORN AREA LIGHT 32.5inH X 16inD 80/100/150W 3CCT 3in SLEEVE 135 LM/W BLK, 30K/40K/50K
- Mfr # GPA-B32-80-150W-MCTP-BK
- Zoro # G824967838
product price:Â
$
635.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-B32-80-150W-MCTP-BK
- Zoro #
- G824967838
- UPC #
- 840378332026
- Country of Origin
- China
Description
The Westgate GPA-B32-80-150W-MCTP-BK is a series b LED acorn area light 32.5inh x 16ind 80/100/150w 3cct 3in sleeve 135 lm/w blk. It delivers 135LM/W of 30K/40K/50K light at 80W/100W/150W. Operates on 120-277V input power. Constructed of pc+aluminum in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 360 Degrees, operating temperature -40 Degrees FApprox. +104 Degrees F, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U5-G3. Light source: Lumileds 2835. Lens: PC. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.