Zoro Homepage

SL-20W-30K-WHDIMMABLE LED FLOOD LIGHTS

  • Mfr # SL-20W-30K-WH

  • Zoro # G002632213


product price: $51.69
/ea

Key Features

Lumens
2000LM
CRI
80
Voltage
120VAC
Watts
20W
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-20W-30K-WH
Zoro #
G002632213
UPC #
845060001242
Country of Origin
Unknown

Details

Lumens
2000LM
CRI
80
Voltage
120VAC
Watts
20W
Color
White
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Fits on a 4 weatherproof box, flush mounts on wall over a junction box or plaster ring, or over a 3 pancake box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 100o
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.