Zoro Homepage

SL-30W-30K-WH-DDIMMABLE LED FLOOD LIGHTS

  • Mfr # SL-30W-30K-WH-D

  • Zoro # G602632286


product price: $61.39
/ea

Key Features

Color
White
Watts
30W
Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
2800LM
Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-30W-30K-WH-D
Zoro #
G602632286
UPC #
845060020533
Country of Origin
Unknown

Details

Color
White
Watts
30W
Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
2800LM
Voltage
120VAC
CRI
80

Description

Westgate versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120o (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.