SLE-120V-50K120V AC only, 3W, outdoor rated, fits on single gang "J" box. ETL rated.

  • Mfr # SLE-120V-50K

  • Zoro # G102632137


product price:  $55.59
/ea

Key Features

Material
PVC Housing
Lumens
104LM
Voltage
120V
IP Rating
IP65
Watts
3W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLE-120V-50K
Zoro #
G102632137
UPC #
845060004700
Country of Origin
Unknown

Details

Material
PVC Housing
Lumens
104LM
Voltage
120V
IP Rating
IP65
Watts
3W

Description

Integrated LED weatherproof inside frost sealed glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.