This item is Discontinued.

Westgate SLIM LED FLOOD, 100~277V, 300W, 30000LM, 5000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable LF3-300WW-SF

SLIM LED FLOOD, 100~277V, 300W, 30000LM, 5000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (Discontinued)

  • Mfr # LF3-300WW-SF
  • Zoro # G002632602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3-300WW-SF
Zoro #
G002632602
UPC #
845060045239
Country of Origin
Unknown

Details

CRI
82~84
Watts
300W
Color
Dark Bronze
Material
Die-Cast Aluminum
Lumens
30800LM
Voltage
120-277V

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Installed slip fitter for mounting on mounting tubes (tenon) of max 2-3/4" O.D.
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
Type II lens (TYPE III & IV by request)
Power Factor: .9~.97
Operating Temp:-4°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
1/2" HUB for photocell or sensor installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.