Shop WESTGATE
Create Account
SMART INTEGRATED SOLAR FLOOD 10W 30K 1500LM TYP2 WITH WALL/POLE MOUNTING ARM, 3000K, Grey
- Mfr # SOLN-10W-30K-WA
- Zoro # G924884899
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLN-10W-30K-WA
- Zoro #
- G924884899
- UPC #
- 840378329842
- Country of Origin
- China
Description
The Westgate SOLN-10W-30K-WA is a smart integrated solar flood 10w 30k 1500lm typ2 with wall/pole mounting arm. It delivers 1500LM of 3000K light at 10W. Operates on 12.8V 30AH input power. Constructed of iron in a grey finish. Key specifications: CRI >70, beam angle TYPE III, operating temperature -22 DegF-+140 DegF, 30,000hr rated life, IP65 ingress protection. Light source: Bridgelux 5050. Lens: Optical lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.