Shop WESTGATE
Create Account
SNAP-IN 4in RECESS LIGHT 15W 5CCT 1200LM C90 DIM SMOOTH/BAFFLE WH, 27K/30K/35K/40K/50K, White
- Mfr # RDL4S-SB-MCT5-WH
- Zoro # G524885944
product price:Â
$
44.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDL4S-SB-MCT5-WH
- Zoro #
- G524885944
- UPC #
- 845060091274
- Country of Origin
- Thailand
Description
The Westgate RDL4S-SB-MCT5-WH is a snap-in 4in recess light 15w 5cct 1200lm c90 dim smooth/baffle wh. It delivers 1350LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: Triac dimming. Key specifications: CRI >90, power factor >0.95, THD <20%, beam angle 36 Deg, operating temperature -4 DegF to 104 DegF, 30000hr rated life, IP44 ingress protection. Light source: San'an COB. Lens: Polycarbonate Optical Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.