Shop LITHONIA LIGHTING
See all product information
Create Account
Juno Contractor Select 4 in. Selectable CCT Ultra Slim Canless Integrated LED White Recessed Light
- Mfr # WF4-REG-SWW5-90CRI-MW
- Zoro # G624174580
product price:Â
$
44.89
/ea
Key Features
Lumens
650
Voltage
120 V
Height
1.4 in
Damp/Wet Rating
Wet
Watts
9 W/65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF4-REG-SWW5-90CRI-MW
- Zoro #
- G624174580
- UPC #
- 194994158523
- Country of Origin
- Unknown
- Lumens
- 650
- Item
- Wafer Light
- Voltage
- 120 V
- Damp/Wet Rating
- Wet
- Watts
- 9 W/65 W
- Trim Color
- Matte White
- Mounting
- Ceiling
- Housing Material
- Aluminum
- Color Temperature
- 2700-5000K (selectable)
- Lighting Technology
- LED
Dimensions
- Height
- 1.4 in
- Length
- 5 in
Description
The Wafer LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. Great for residential and light commercial applications including multi-family, hotels, assisted living, dormitories and other multi-level construction. The Wafer LED Downlights are wet rated and airtight: perfect for showers, bathrooms, and outdoor soffits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.