Shop WESTGATE
Create Account
SOLAR G5 SERIES BOLLARD HEAD 4W 600LM 30/40/50K TYPE V, BLACK, 30K/40K/50K
- Mfr # BOL-G5-SOLAR-MCT-BK
- Zoro # G024885925
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOL-G5-SOLAR-MCT-BK
- Zoro #
- G024885925
- UPC #
- 840378317566
- Country of Origin
- Viet Nam
Description
The Westgate BOL-G5-SOLAR-MCT-BK is a solar g5 series bollard head 4w 600lm 30/40/50k type v. It delivers 600LM of 30K/40K/50K light at 4W. Constructed of aluminium+plastic in a black finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle Type V, operating temperature 32 DegF to 113 DegF, 80,000hrs rated life, IP66 ingress protection, BUG rating B1-U0-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.