Shop SUNLITE
See all product information
Create Account
LED 42 in Outdoor Commercial Bollard Fixture Round Landscape Area Light Adjustable Watt/ Color
- Mfr # 87793-SU
- Zoro # G803964902
product price:Â
$
16.49
/ea
Key Features
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1100
Watts
15
Rated Life
35,000 hr
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87793-SU
- Zoro #
- G803964902
- UPC #
- 653703877938
- Country of Origin
- China
Dimensions
- Height
- 7.5
- Length
- 2.44
- Overall Height
- 7.5
- Width
- 7.5
- Overall Width
- 7.5
- Depth
- 2.44
- Overall Length
- 2.44
Details
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1100
- Watts
- 15
- Rated Life
- 35,000 hr
- Color
- White
- Material
- Iron & PC
- CRI
- 90
- Voltage
- 120V
- Housing Finish
- White
Description
The Sunlite LED Outdoor Commercial Bollard lights are the ideal replacement light for traditional landscape lights. Equivalent to over 500 watts, our area landscape bollard lights combine visual consistency, energy efficiency LEDs, long-term reliability, and rugged durability. With these remarkable qualities, our fixtures are built to last for many years to come! Best for parking lots and walkways and many other outdoor areas. Remarkable for entrance lighting, courtyard lighting, industrial lighting, security lighting, and many more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.