Zoro Homepage

SOLF-PMR-17WLED SOLAR ROADWAY/FLOOD LIGHTS

  • Mfr # SOLF-PMR-17W

  • Zoro # G102632410


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Material
Aluminum
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLF-PMR-17W
Zoro #
G102632410
UPC #
845060012316
Country of Origin
Unknown

Details

Color
Light Grey
Material
Aluminum
IP Rating
IP65

Description

No Wires
Die-cast aluminum with powder coat finish (Light Grey)
TIR optic lens - TYPE III
Beam Angle: 70°X150° (Directional LED Panel)
Philips Lumileds Luxeon 5050
Efficiency: Up to 200LM/W
Battery Type: LiFePO4
Battery Life: More than 2000 Cycles (2000/365 Days=5.47 Years) with Overcharge and Over-Discharge Protection.
Battery charge time to full level: 7 hours.
Operation on full charge: 32 to 36 hours depending on fixture model.
CRI: >70
Operating Temp: 14°F to 122°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
UL & DLC do not have certification category for Solar LED Street & Flood Lights yet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.