SOLID BRASS OVAL DIRECTIONAL LIGHT WITH INTEGRATED COB LED 500LM 30K, 8W, 3000K, Bronze
- Mfr # LFLD3-8W-30K-BZ
- Zoro # G524884794
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Length
6.12 in
Housing Finish
Bronze
Weight
3.43 lb
Width
4.12 in
Voltage
12VAC-DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFLD3-8W-30K-BZ
- Zoro #
- G524884794
- UPC #
- 845060053425
- Country of Origin
- Malaysia
Dimensions
- Length
- 6.12 in
- Width
- 4.12 in
- Height
- 5.75 in
Details
- Housing Finish
- Bronze
- Weight
- 3.43 lb
- Voltage
- 12VAC-DC
- Item
- Solid Brass Oval Directional Light With Integrated COB LED 500Lm 30K
- Lighting Technology
- COB Technology
- IP Rating
- IP67
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- Lumens
- 430LM
- Fixture Wattage
- 8W
- Beam Angle
- 80º
- Material
- Solid Brass
- Lens Type
- Frosted Lens
Description
The Westgate LFLD3-8W-30K-BZ is a solid brass oval directional light with integrated COB LED 500lm 30k. It delivers 430LM of 3000K light at 8W. Operates on 12VAC-DC input power. Constructed of solid brass in a bronze finish. Key specifications: beam angle 80 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Frosted Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.