Shop WESTGATE
See all product information
Create Account
Step Light Engine, 120V AC only, 2W, outdoor rated, 2700K, fits on single gang "J" box. ETL Listed
- Mfr # SLEA-120V-27K
- Zoro # G324886370
product price:Â
$
36.79
/ea
Key Features
Rated Life
28,000 Hours
Weight
0.29 lb
Material
PVC Housing
Lighting Technology
Integrated COB LED Bar
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLEA-120V-27K
- Zoro #
- G324886370
- UPC #
- 845060034684
- Country of Origin
- China
- Rated Life
- 28,000 Hours
- Weight
- 0.29 lb
- Material
- PVC Housing
- Item
- Step Light Engine
- Lighting Technology
- Integrated COB LED Bar
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V AC
- IP Rating
- IP67
- Lens Type
- PC Lens
- Fixture Wattage
- 2W
- CRI
- CRI80
- Color Temperature
- 2700 K
- Dimmable
- YES
- Housing Finish
- Black
- Lumens
- 86LM
Dimensions
- Width
- 2.87 in
- Length
- 6.42 in
- Height
- 6.81 in
Description
The Westgate SLEA-120V-27K is a step light engine. It delivers 86LM of 2700K light at 2W. Operates on 120VAC input power. Constructed of pvc housing in a black finish. Dimming: YES. Key specifications: CRI CRI80, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.