Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Black, 10W/20W/30W, 3000K/4000K/5000K, 3600LM, 120-277V
- Mfr # FLDX-LG-10-30W-MCTP-BK
- Zoro # G611647387
product price:
$
326.99
/ea
Free Shipping & Returns
Key Features
Width
8.21 in
Length
5.12 in
Depth
25.59 in
Color
Black
Color Temp.
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-LG-10-30W-MCTP-BK
- Zoro #
- G611647387
- UPC #
- 845060086423
- Country of Origin
- China
Dimensions
- Width
- 8.21 in
- Length
- 5.12 in
- Depth
- 25.59 in
Details
- Item
- Outdoor Area Light
- Color
- Black
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 3600
- Finish
- Black
- Watts
- 10W/20W/30W
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Black)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 10W/20W/30W
- •3CCT Color Temp: 3000K/4000K/5000K