Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Bronze, 15W, 4000K, 1800LM, 120-277V, SM Housing
Mfr # FLDX-SM-15W-40K-BR
Zoro # G611647004
product price:
$
98.35
/ea
Key Features
Color Temp.
4000K
Length
4.73 in
Width
7.95 in
Watts
15W
Depth
9.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-SM-15W-40K-BR
- Zoro #
- G611647004
- UPC #
- 845060086317
- Country of Origin
- China
Dimensions
- Length
- 4.73 in
- Width
- 7.95 in
- Depth
- 9.23 in
Details
- Color Temp.
- 4000K
- Finish
- Bronze
- Item
- Hazardous Location Lights
- Watts
- 15W
- Lumens
- 1800
- Color Temperature
- 40K
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Bronze)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 15W
- •Color Temp: 4000K