3 in Wafer LED Ultra-Thin Recessed Downlight, 3000K
- Mfr # WF3-LED-30K-MW-M6
- Zoro # G023397627
product price:Â
$
22.39
/ea
Key Features
Standards
CSA (Canada and US), NOM
Height
1.1 in
Nominal Size
3 in
Type
Wafer-Thin, Recessed Downlight Housing
Series
WF3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF3-LED-30K-MW-M6
- Zoro #
- G023397627
- UPC #
- 88980467276
- Country of Origin
- China
- Standards
- CSA (Canada and US), NOM
- Type
- Wafer-Thin, Recessed Downlight Housing
- Series
- WF3
- Shape
- Round
- Lamp Type
- LED
- Application
- Closet, Attic, Hallway, Bathroom, Kitchen, Basement, Soffit, Entry Way, Porch, Garage, Stairwell, Corridor, Nursing/Retirement Home, Condo, Elevator, Apartment, Wet Location, Indoor/Outdoor
- Ceiling Type
- Insulated/Non-Insulated
Dimensions
- Height
- 1.1 in
- Nominal Size
- 3 in
Description
3 in, 120 VAC 50/60 Hz, 8 W, 550 Lumen, 3000 K, 80 CRI, Matte White Die-Cast Aluminum, Insulated/Non-Insulated, Dimmable LED, Air Tight, Round, Wafer-Thin, LED Recessed Downlight Fixture (6 per Master Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.