
Square Garage and Ceiling Lights, 30W/45W/60W, 7800LM, 120-277V
Mfr # CXES-30-60W-MCTP
Zoro # G811673049
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Length
10.83 in
Width
1.77 in
Height
14.17 in
Light Bulb Wattage
30W/45W/60W
Finish
Haze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXES-30-60W-MCTP
Zoro #
G811673049
UPC #
845060091618
Country of Origin
China
Dimensions
Length
10.83 in
Width
1.77 in
Height
14.17 in
Details
Item
Recessed Lighting
Light Bulb Wattage
30W/45W/60W
Finish
Haze
Color Temp
30K/40K/50K
Lumens
7800
Description
- •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
- •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED
- •Factory-Installed Options: Battery Backup,Motion Sensor
- •Designed for 9 to 16 Foot Mounting Heights
- •Wattage: 30W/45W/60W
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.