SQUARE HORIZONTAL TENON , BRONZE , SLIPS ON 4" POLE, NO ADAPTOR NEEDED
- Mfr # PSS4T90HTZ
- Zoro # G124885948
product price:Â
$
90.79
/ea
Key Features
Fixture Housing Material
Aluminum
Housing Finish
Bronze
Weight
8.75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSS4T90HTZ
- Zoro #
- G124885948
- UPC #
- 845060046052
- Country of Origin
- China
Details
- Fixture Housing Material
- Aluminum
- Item
- Square Horizontal Tenon
- Housing Finish
- Bronze
- Weight
- 8.75 lb
Description
The Westgate PSS4T90HTZ is a square horizontal tenon. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.