Shop WESTGATE
See all product information
Create Account
Quad bullhorn at 90 Degree H1.09FT, 2'-10" Distance, Bronze
- Mfr # PT4-090
- Zoro # G624885004
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Length
17.0 in
Width
35.5 in
Fixture Height
35.5 in
Housing Finish
Bronze
Weight
42.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT4-090
- Zoro #
- G624885004
- UPC #
- 845060024159
- Country of Origin
- China
Dimensions
- Length
- 17.0 in
- Width
- 35.5 in
- Fixture Height
- 35.5 in
Details
- Item
- Quad Bullhorn At 90 Degree H1.09Ft
- Housing Finish
- Bronze
- Weight
- 42.8 lb
- Fixture Housing Material
- Aluminum
Description
The Westgate PT4-090 is a quad bullhorn at 90 degree h1.09ft. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.