Shop WESTGATE
See all product information
Create Account
Square LED Mini Wall Pack 5000K White
- Mfr # WMS-S-50K-WH
- Zoro # G324886134
product price:Â
$
63.79
/ea
Key Features
Lighting Technology
Lumileds LEDs
Width
5.0 in
Weight
1.13 lb
Finish
White
Beam Angle
110°X65°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMS-S-50K-WH
- Zoro #
- G324886134
- UPC #
- 845060029123
- Country of Origin
- China
- Lighting Technology
- Lumileds LEDs
- Weight
- 1.13 lb
- Finish
- White
- Beam Angle
- 110°X65°
- CRI
- >80
- Item
- LED Wall/Step Lights
- IP Rating
- IP54
- Voltage
- 120V AC
- Lumens
- 660LM
- BUG Rating
- B1-U2-G0
- Color Temperature
- 5000 K
- Lens Type
- prismatic lens
- Fixture Wattage
- 6W
- Standards
- UL
- Rated Life
- 70,000hr
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Power Factor
- 0.95
Dimensions
- Width
- 5.0 in
- Height
- 3.62 in
- Length
- 5.0 in
Description
The Westgate WMS-S-50K-WH is a LED wall/step lights. It delivers 660LM of 5000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.