Shop WESTGATE
See all product information
Create Account
10in 25W GOOSENECK BARN LIGHT, MCT 30/40/50K, 0-10V, PHOTOCELL, BRONZE, 3000K/4000K/5000K
- Mfr # GNB-25W-MCT-BR-P
- Zoro # G124886389
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Lens Type
Polycarbonate Lens
Housing Material
Aluminium
CRI
>70
Operating Temp. Range
-40 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNB-25W-MCT-BR-P
- Zoro #
- G124886389
- UPC #
- 845060086676
- Country of Origin
- China
Dimensions
- Length
- 20.16 in
- Height
- 14.76 in
- Width
- 10.0 in
Details
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Polycarbonate Lens
- Housing Material
- Aluminium
- CRI
- >70
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Finish
- Bronze
- Power Factor
- >0.90
- BUG Rating
- B2-U2-G1
- Rated Life
- 50,000hr
- Standards
- UL
- Voltage
- 120V to 277V
- IP Rating
- IP54
- Dimmable
- 0~10V Dimming
- Lumens
- 3000LM
- Lighting Technology
- Lumileds LEDs
- Weight
- 3.92 lb
- Beam Angle
- 103.5°
- Item
- 10In 25W Gooseneck Barn Light
- Fixture Wattage
- 25W
Description
The Westgate GNB-25W-MCT-BR-P is a 10in 25w gooseneck barn light. It delivers 3000LM of 3000K/4000K/5000K light at 25W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 103.5 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection, BUG rating B2-U2-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.