SQUARE (TRIPLE) HORIZONTAL TEN, Bronze
- Mfr # PSS4TR90HTZ
- Zoro # G924885483
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Bronze
Weight
8.75 lb
Fixture Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSS4TR90HTZ
- Zoro #
- G924885483
- UPC #
- 845060046076
- Country of Origin
- China
Details
- Housing Finish
- Bronze
- Item
- Square (Triple) Horizontal Ten
- Weight
- 8.75 lb
- Fixture Housing Material
- Aluminum
Description
The Westgate PSS4TR90HTZ is a square (triple) horizontal ten. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.