Zoro Homepage

SSL6-TRM-CU6 INCH SQUARE TRIM FOR SSL6 SERIES. ANTIQUE BRONZE

  • Mfr # SSL6-TRM-CU

  • Zoro # G302638021


product price: $7.15
/ea

Key Features

Material
Steel
IP Rating
Damp Location
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL6-TRM-CU
Zoro #
G302638021
UPC #
845060024289
Country of Origin
Unknown

Details

Material
Steel
IP Rating
Damp Location

Description

Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125~34; white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110~176;
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40~176°F~104~176°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.