Shop WESTGATE
See all product information
Create Account
T8-EZ6-GS-4FT-15W-30K-CLED T8 3 FT, 12W, 5000K, UL & DLC LISTED, CLEAR
Mfr # T8-EZ6-GS-4FT-15W-30K-C
Zoro # G002638376
product price:
$
164.99
/pk of 12, $13.75/ea
Free Shipping & Returns
Key Features
Voltage
120-277VAC
Material
Glass Tube
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8-EZ6-GS-4FT-15W-30K-C
- Zoro #
- G002638376
- UPC #
- 845060061888
- Country of Origin
- Unknown
Details
- Voltage
- 120-277VAC
- Material
- Glass Tube
- Watts
- 15W
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCS MASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°