ST19-FLA-5W-22K-D-AM6 INCH SQUARE TRIM FOR SSL6 SERIES. COPPER

  • Mfr # ST19-FLA-5W-22K-D-AM

  • Zoro # G502637947


product price:  $10.25
/ea

Key Features

Watts
5W
Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST19-FLA-5W-22K-D-AM
Zoro #
G502637947
UPC #
845060006773
Country of Origin
Unknown

Details

Watts
5W
Material
Glass
Voltage
120V

Description

Voltage: 120V
Watts: 5W
Lumens: 700-850LM
CRI: >80
Beam Angle: 360°
Base: E26 Medium
Lifespan: 30,000 Hours
Dimmable: 10-100%
Dimension: 3-1/2" x 1-1/2"
Power factor: Ra>80
Clear & Amber glass finish
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.