Shop WESTGATE
See all product information
Create Account
STAINLESS STEEL IN-GROUND LIGHT, 12V DC/AC, 3W COB, 620 LM, 90 Deg, IP67, ETL, PC SLEEVE, 3000K, 7W
- Mfr # IGL-7W-30K
- Zoro # G824885279
product price:Â
$
84.79
/ea
Key Features
IP Rating
IP67
Width
6.0 in
Length
3.93 in
Housing Finish
Brushed Nickel
Height
6.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGL-7W-30K
- Zoro #
- G824885279
- UPC #
- 845060047981
- Country of Origin
- China
- IP Rating
- IP67
- Housing Finish
- Brushed Nickel
- Item
- Stainless Steel In-Ground Light
- Voltage
- 12V AC, 12V DC
- Material
- Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- Beam Angle
- 90º
- Lumens
- 620LM
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Glass Lens
- Weight
- 1.77 lb
- Lighting Technology
- COB Technology
- Fixture Wattage
- 7W
- Color Temperature
- 3000 K
Dimensions
- Width
- 6.0 in
- Length
- 3.93 in
- Height
- 6.22 in
Description
The Westgate IGL-7W-30K is a stainless steel in-ground light. It delivers 620LM of 3000K light at 7W. Operates on 12VAC/DC input power. Constructed of stainless steel cover, aluminum housing, pvc sleeve in a brushed nickel finish. Key specifications: beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.