STEP LIGHT, 12V/20W, STEEL BOX WITH BRASS COVER, BAYONET 1X21W, ANTIQUE BRONZE, W/ 3FT. CABLE (Discontinued)
- Mfr # LSL-2FT-20W-35K-D
- Zoro # G402638044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSL-2FT-20W-35K-D
Zoro #
G402638044
UPC #
845060003499
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
20W
Lumens
2100LM
Color
White
CRI
>80
IP Rating
IP65
Beam Angle
140°X80°
Material
Steel With Powder Coating
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.