Shop WESTGATE
See all product information
Create Account
Step Light Engine, 120V AC only, 2W, outdoor rated, 3000K, fits on single gang "J" box. ETL Listed
- Mfr # SLEA-120V-30K
- Zoro # G124885641
product price:Â
$
36.79
/ea
Key Features
Fixture Wattage
2W
Lighting Technology
Integrated COB LED Bar
Color Temperature
3000 K
IP Rating
IP67
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLEA-120V-30K
- Zoro #
- G124885641
- UPC #
- 845060008647
- Country of Origin
- China
- Fixture Wattage
- 2W
- Lighting Technology
- Integrated COB LED Bar
- Color Temperature
- 3000 K
- IP Rating
- IP67
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- CRI
- CRI80
- Weight
- 0.29 lb
- Dimmable
- YES
- Item
- Step Light Engine
- Material
- Plastic
- Lens Type
- PC Lens
- Lumens
- 86LM
- Voltage
- 120V AC
- Rated Life
- 28,000 Hours
- Housing Finish
- Black
Dimensions
- Height
- 6.81 in
- Length
- 6.42 in
- Width
- 2.87 in
Description
The Westgate SLEA-120V-30K is a step light engine. It delivers 86LM of 3000K light at 2W. Operates on 120VAC input power. Constructed of plastic in a black finish. Dimming: YES. Key specifications: CRI CRI80, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.