Shop WESTGATE
See all product information
Create Account
WELL LIGHT, STAINLESS STEEL, MR16 12V 50W MAX, SS, LOUVERED LENS, PVC SLEEVE, 5W, 3000K
- Mfr # WL-138-SS
- Zoro # G224884704
product price:Â
$
87.79
/ea
Key Features
Weight
1.98 lb
Operating Temp. Range
-4 Degrees to 104 Degrees F
Fixture Wattage
5W
Height
4.88 in
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL-138-SS
- Zoro #
- G224884704
- UPC #
- 845060007954
- Country of Origin
- Malaysia
- Weight
- 1.98 lb
- Item
- Well Light
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 5W
- Color Temperature
- 3000 K
- Voltage
- 12V AC, 12V DC
- IP Rating
- IP67
- Lighting Technology
- LED
- Housing Finish
- Stainless Steel
- Lumens
- 400LM
- Material
- Solid Stainless
- Beam Angle
- 36º
- Lens Type
- Flat Temp. Glass
Dimensions
- Height
- 4.88 in
- Width
- 3.88 in
- Length
- 14.38 in
Description
The Westgate WL-138-SS is a well light. It delivers 400LM of 3000K light at 5W. Operates on 12VAC/DC input power. Constructed of solid stainless in a stainless steel finish. Key specifications: beam angle 36 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: Flat Temp. Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.