STEP LIGHT, MINI EYELID, STAINLESS STEEL, 12V/20W MAX, STEEL, 30 PCS/CTN, HALOGEN-CAN USE LED(JC) (Discontinued)
- Mfr # LS-160-AN
- Zoro # G102632175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-160-AN
Zoro #
G102632175
UPC #
845060008234
Country of Origin
Unknown
Details
Material
Solid Brass
Lumens
200LM
Color
Aged Nickel Finish
Voltage
120AC/DC
Watts
3W
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle90ÂoIntegrated SMD LED ModuleGlass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.