This item is Discontinued.

Westgate STL2-100W-30KLED ST19 BULB, E26, 110~130V, 4.9W, 2700K, 430 LM, DIM, CLEAR STL2-100W-30K

STL2-100W-30KLED ST19 BULB, E26, 110~130V, 4.9W, 2700K, 430 LM, DIM, CLEAR (Discontinued)

  • Mfr # STL2-100W-30K
  • Zoro # G102637873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL2-100W-30K
Zoro #
G102637873
UPC #
845060045581
Country of Origin
Unknown

Details

Watts
100W
Lumens
13500LM
CRI
>70
IP Rating
IP54
Color
Light Grey
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V

Description

Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.