This item is Discontinued.

Westgate STL2-100W-50KLED STRING LIGHT 24FT 12SOCKET WITH 14 S14 CLEAR BULBS 1W EA., UL STL2-100W-50K

STL2-100W-50KLED STRING LIGHT 24FT 12SOCKET WITH 14 S14 CLEAR BULBS 1W EA., UL (Discontinued)

  • Mfr # STL2-100W-50K
  • Zoro # G802637951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL2-100W-50K
Zoro #
G802637951
UPC #
845060033120
Country of Origin
Unknown

Details

Watts
100W
Lumens
13500LM
Voltage
120-277V
Color
Light Grey
IP Rating
IP54
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>70

Description

Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.