This item is Discontinued.

Westgate STL2-150W-30KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, SHORTING CAP INCL. STL2-150W-30K

STL2-150W-30KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, SHORTING CAP INCL. (Discontinued)

  • Mfr # STL2-150W-30K
  • Zoro # G602637946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL2-150W-30K
Zoro #
G602637946
UPC #
845060045635
Country of Origin
Unknown

Details

Watts
150W
Lumens
21000LM
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
CRI
>70
Color
Light Grey
IP Rating
IP54

Description

Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.