STL2-200W-50K-480VLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL (Discontinued)
- Mfr # STL2-200W-50K-480V
- Zoro # G902637875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL2-200W-50K-480V
Zoro #
G902637875
UPC #
845060033205
Country of Origin
Unknown
Details
Watts
200W
Lumens
27000LM
IP Rating
IP54
CRI
>70
Voltage
277~480V
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Light Grey
Description
Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.