This item is Discontinued.

Westgate STL2-90W-50K-480VLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, SHORTING CAP INCL STL2-90W-50K-480V

STL2-90W-50K-480VLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, SHORTING CAP INCL (Discontinued)

  • Mfr # STL2-90W-50K-480V
  • Zoro # G002638055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL2-90W-50K-480V
Zoro #
G002638055
UPC #
845060033137
Country of Origin
Unknown

Details

Watts
90W
Lumens
13500LM
IP Rating
IP54
Voltage
277~480V
CRI
>70
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Light Grey

Description

Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.