Zoro Homepage

Straight Arm for LFX & LF4PRO Series

  • Mfr # LFX-EXT

  • Zoro # G111647146


product price: $67.69
/ea

Key Features

Finish
Bronze
Width
1.48 in
Depth
47.72 in
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX-EXT
Zoro #
G111647146
UPC #
845060072655
Country of Origin
China

Dimensions

Width
1.48 in
Depth
47.72 in
Length
23.74 in

Details

Finish
Bronze
Item
Post Top Lighting

Description

  • •Straight Arm for LFX & LF4PRO SERIES
  • •Bronze optionall available in multiple finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.